AREA LIGHT, 12V/50W MAX, SOLID BRASS, MR16, ANTIQUE BRASS, W/ 3FT. CABLE, 3W, 3000K
- Mfr # LA-118-BZ
- Zoro # G824885392
product price:Â
$
90.79
/ea
Key Features
Rated Life
30000Hr
Lens Type
Heavy-Duty Clear Glass Lens
Beam Angle
360º
IP Rating
IP67
Lighting Technology
Integrated SMD LED Tower Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LA-118-BZ
- Zoro #
- G824885392
- UPC #
- 845060033281
- Country of Origin
- Malaysia
Dimensions
- Width
- 6.88 in
- Length
- 6.88 in
- Height
- 23.0 in
Details
- Rated Life
- 30000Hr
- Lens Type
- Heavy-Duty Clear Glass Lens
- Beam Angle
- 360º
- IP Rating
- IP67
- Lighting Technology
- Integrated SMD LED Tower Heavy
- Housing Finish
- Brass
- Max. Fixture Wattage
- 3W
- Ambient Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Housing Material
- Solid Brass
- Item
- Area Light
- Voltage
- 12V AC, 12V DC
- Lumens
- 200LM
- Weight
- 0.81 lb
- Color Temperature
- 3000 K
Description
The Westgate LA-118-BZ is a area light. It delivers 200LM of 3000K light at 3W. Operates on 12VAC/DC input power. Constructed of solid brass in a brass finish. Key specifications: beam angle 360 Deg, operating temperature -4 DegF to 104 DegF, 30000Hr rated life, IP67 ingress protection. Light source: Integrated SMD LED Tower Heavy. Lens: Heavy-Duty Clear Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.