Shop WESTGATE
See all product information
Create Account
AREA LIGHT, 12V/50W MAX, SOLID COPPER, 3W, 3000K
- Mfr # LA-116-CR
- Zoro # G124885849
product price:Â
$
90.79
/ea
Key Features
Lens Type
Heavy-Duty Clear Glass Lens
Weight
0.44 lb
IP Rating
IP67
Rated Life
30000Hr
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LA-116-CR
- Zoro #
- G124885849
- UPC #
- 845060008135
- Country of Origin
- Malaysia
Dimensions
- Length
- 6.88 in
- Height
- 23.0 in
- Width
- 6.88 in
Details
- Lens Type
- Heavy-Duty Clear Glass Lens
- Weight
- 0.44 lb
- IP Rating
- IP67
- Rated Life
- 30000Hr
- Ambient Temp. Range
- -4 Degrees to 104 Degrees F
- Item
- Area Light
- Max. Fixture Wattage
- 3W
- Fixture Housing Material
- Solid Copper
- Housing Finish
- Copper
- Color Temperature
- 3000 K
- Lumens
- 200LM
- Voltage
- 12V AC, 12V DC
- Lighting Technology
- Integrated SMD LED Tower Heavy
- Beam Angle
- 360º
Description
The Westgate LA-116-CR is a area light. It delivers 200LM of 3000K light at 3W. Operates on 12VAC/DC input power. Constructed of solid copper in a copper finish. Key specifications: beam angle 360 Deg, operating temperature -4 DegF to 104 DegF, 30000Hr rated life, IP67 ingress protection. Light source: Integrated SMD LED Tower Heavy. Lens: Heavy-Duty Clear Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.