
AREA LIGHT, SOLID BRASS, G4 JC BI-PIN 12V/35W MAX, ANTIQUE BRONZE, 3 FT. CABLE & NON-METALLIC SPIKE
Mfr # LA-118-BZ
Zoro # G902632429
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Lumens
200LM
Voltage
12VAC/DC
Watts
3W
Color
Brass
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA-118-BZ
Zoro #
G902632429
UPC #
845060033281
Country of Origin
Unknown
Details
Lumens
200LM
Voltage
12VAC/DC
Watts
3W
Color
Brass
Material
Solid Brass
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensSolid Brass - Antique Bronze Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.