Zoro Homepage
This item is Discontinued.
No Product Image Available

AS-159-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (Discontinued)

  • Mfr # AS-159-BR
  • Zoro # G702632605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-159-BR
Zoro #
G702632605
UPC #
845060033632
Country of Origin
Unknown

Details

Material
Cast Aluminum
Lumens
200LM
Color
Bronze
Voltage
120AC/DC
Watts
3W
IP Rating
IP67

Description

Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensDie-cast Aluminum - Powder-Coated Bronze Finish (BR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.