BEDSIDE READING LIGHT SURF. HORIZ. LEFT-SIDE 3W, 7W NIGHT LIGHT, USB2 USBC WIRELESS CHARGER, 30K, Black
- Mfr # BRL-SHL-WCH-BK
- Zoro # G124886778
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRL-SHL-WCH-BK
- Zoro #
- G124886778
- UPC #
- 840378301312
- Country of Origin
- Indonesia
Description
The Westgate BRL-SHL-WCH-BK is a bedside reading light surf. horiz. left-side 3w. It delivers 500LM of 3000K light at 10W. Operates on 120V input power. Constructed of aluminum in a black finish. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U2-G2. Light source: TongyiFang Optoelectronic. Lens: PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.