This item is Discontinued.

Westgate BOL-44-R-L-C-MCTP-BKBOLLARD 44in ROUND DOME TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BLACK BOL-44-R-L-C-MCTP-BK

This item is Discontinued.

Westgate

BOL-44-R-L-C-MCTP-BKBOLLARD 44in ROUND DOME TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BLACK (Discontinued)

Mfr # BOL-44-R-L-C-MCTP-BK
Zoro # G202632105
UPC # 845060064056
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BOL-44-R-L-C-MCTP-BK
Zoro #
G202632105
UPC #
845060064056
Country of Origin
Unknown

Details

Lumens
130LM/W
Watts
12~22W
Material
Aluminum
CRI
>70
Color
Black
Voltage
120-277VAC

Description

Die-cast aluminum with powder coat finish Voltage: 100~277V AC: 50/60Hz CRI: >80 Power Factor: 95% Operating Temp:-40°F to 113°F 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65'

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.