Shop WESTGATE
See all product information
Create Account
BUILDER SERIES SNAP-IN COMM. RECESSED LIGHT 10in 20-32W 3CCT WHT, 20W/25W/32W, 30K/35K/40K
- Mfr # CRLE10-20-32W-MCTP-WH
- Zoro # G524885111
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
11.49 in
Dimmable / Non-Dimmable
0~10V Dimming
Lighting Technology
SMD 2835
Voltage
120V to 277V
Housing Material
Aluminium+Plastick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRLE10-20-32W-MCTP-WH
- Zoro #
- G524885111
- UPC #
- 845060089806
- Country of Origin
- Viet Nam
Dimensions
- Length
- 11.49 in
- Width
- 11.49 in
- Height
- 1.18 in
Details
- Dimmable / Non-Dimmable
- 0~10V Dimming
- Lighting Technology
- SMD 2835
- Voltage
- 120V to 277V
- Housing Material
- Aluminium+Plastick
- Lumens
- 100LM/W
- Rated Life
- 50,000hr
- Max. Wattage
- 20W/25W/32W
- Weight
- 2.4 lb
- Beam Angle
- 90°
- CRI
- >90
- IP Rating
- Wet Location
- Item
- Builder Series Snap-In Comm. Recessed Light 10In 20-32W 3Cct Wht
- Temp. Range
- -4 Degrees to 104 Degrees F
- Finish
- White+Green
- Power Factor
- >0.90
- Color Temperature
- 3000 K, 3500 K, 4000 K
Description
The Westgate CRLE10-20-32W-MCTP-WH is a builder series snap-in comm. recessed light 10in 20-32w 3cct wht. It delivers 100LM/W of 30K/35K/40K light at 20W/25W/32W. Operates on 120-277V input power. Constructed of aluminium+plastick in a white+green finish. Dimming: 0-10V Dimming. Key specifications: CRI >90, power factor >0.90, THD <20%, beam angle 90 Deg, operating temperature -4 DegF-104 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: SMD 2835.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.