Shop WESTGATE
See all product information
Create Account
BUILDER SERIES SNAP-IN COMM. RECESSED LIGHT 10in HIGH OUTPUT 26-40W 3CCT WHT, 26W/32W/40W
- Mfr # CRLE10-HO-26-40W-MCTP-WH
- Zoro # G524884572
product price:Â
$
96.79
/ea
Key Features
Finish
White+Green
Weight
2.59 lb
Temp. Range
-4 Degrees to 104 Degrees F
Rated Life
50,000hr
CRI
>90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRLE10-HO-26-40W-MCTP-WH
- Zoro #
- G524884572
- UPC #
- 845060089813
- Country of Origin
- Viet Nam
Dimensions
- Length
- 11.49 in
- Width
- 11.49 in
- Height
- 1.18 in
Details
- Finish
- White+Green
- Weight
- 2.59 lb
- Item
- Builder Series Snap-In Comm. Recessed Light 10In High Output 26-40W 3Cct Wht
- Temp. Range
- -4 Degrees to 104 Degrees F
- Rated Life
- 50,000hr
- CRI
- >90
- Max. Wattage
- 26W/32W/40W
- Beam Angle
- 90°
- Lumens
- 100LM/W
- Housing Material
- Aluminium+Plastick
- IP Rating
- Wet Location
- Power Factor
- >0.90
- Voltage
- 120V to 277V
- Dimmable / Non-Dimmable
- 0~10V Dimming
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Lighting Technology
- SMD 2835
Description
The Westgate CRLE10-HO-26-40W-MCTP-WH is a builder series snap-in comm. recessed light 10in high output 26-40w 3cct wht. It delivers 100LM/W of 30K/35K/40K light at 26W/32W/40W. Operates on 120-277V input power. Constructed of aluminium+plastick in a white+green finish. Dimming: 0-10V Dimming. Key specifications: CRI >90, power factor >0.90, THD <20%, beam angle 90 Deg, operating temperature -4 DegF-104 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: SMD 2835.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.