BUILDER SERIES SNAP-IN COMM. RECESSED LIGHT 4in 5-12W 3CCT WHT, 5W/7W/12W, 30K/35K/40K, White+Green
- Mfr # CRLE4-5-12W-MCTP-WH
- Zoro # G824886207
product price:Â
$
58.79
/ea
Key Features
Rated Life
50,000hr
Finish
White+Green
Color Temperature
3000 K, 3500 K, 4000 K
Weight
1.11 lb
Beam Angle
90°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRLE4-5-12W-MCTP-WH
- Zoro #
- G824886207
- UPC #
- 845060089752
- Country of Origin
- Viet Nam
Dimensions
- Length
- 3.85 in
- Width
- 3.85 in
- Height
- 4.25 in
Details
- Rated Life
- 50,000hr
- Finish
- White+Green
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Weight
- 1.11 lb
- Beam Angle
- 90°
- Power Factor
- >0.90
- Max. Wattage
- 5W/7W/12W
- Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 120V to 277V
- Housing Material
- Aluminium+Plastick
- Lumens
- 100LM/W
- CRI
- >90
- Dimmable / Non-Dimmable
- 0~10V Dimming
- IP Rating
- Wet Location
- Lighting Technology
- SMD 2835
- Item
- Builder Series Snap-In Comm. Recessed Light 4In 5-12W 3Cct Wht
Description
The Westgate CRLE4-5-12W-MCTP-WH is a builder series snap-in comm. recessed light 4in 5-12w 3cct wht. It delivers 100LM/W of 30K/35K/40K light at 5W/7W/12W. Operates on 120-277V input power. Constructed of aluminium+plastick in a white+green finish. Dimming: 0-10V Dimming. Key specifications: CRI >90, power factor >0.90, THD <20%, beam angle 90 Deg, operating temperature -4 DegF-104 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: SMD 2835.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.