Shop WESTGATE
See all product information
Create Account
BUILDER SERIES SNAP-IN COMM. RECESSED LIGHT 8in HIGH OUTPUT 34-52W 3CCT WHT, 34W/42W/52W
- Mfr # CRLE8-HO-34-52W-MCTP-WH
- Zoro # G624886384
product price:Â
$
93.79
/ea
Key Features
Max. Wattage
34W/42W/52W
Width
10.23 in
Temp. Range
-4 Degrees to 104 Degrees F
Length
10.23 in
Housing Material
Aluminium+Plastick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLE8-HO-34-52W-MCTP-WH
- Zoro #
- G624886384
- UPC #
- 845060089790
- Country of Origin
- Viet Nam
- Max. Wattage
- 34W/42W/52W
- Temp. Range
- -4 Degrees to 104 Degrees F
- Housing Material
- Aluminium+Plastick
- Finish
- White+Green
- Weight
- 2.27 lb
- Voltage
- 120V to 277V
- Dimmable / Non-Dimmable
- 0~10V Dimming
- Rated Life
- 50,000hr
- Lighting Technology
- SMD 2835
- Item
- Builder Series Snap-In Comm. Recessed Light 8In High Output 34-52W 3Cct Wht
- Lumens
- 100LM/W
- CRI
- >90
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Beam Angle
- 90°
- Power Factor
- >0.90
- IP Rating
- Wet Location
Dimensions
- Width
- 10.23 in
- Length
- 10.23 in
- Height
- 5.82 in
Description
The Westgate CRLE8-HO-34-52W-MCTP-WH is a builder series snap-in comm. recessed light 8in high output 34-52w 3cct wht. It delivers 100LM/W of 30K/35K/40K light at 34W/42W/52W. Operates on 120-277V input power. Constructed of aluminium+plastick in a white+green finish. Dimming: 0-10V Dimming. Key specifications: CRI >90, power factor >0.90, THD <20%, beam angle 90 Deg, operating temperature -4 DegF-104 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: SMD 2835.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.