Shop WESTGATE
See all product information
Create Account
BUILDER SERIES TRADITIONAL WALL PACK ADJUST 80/100/120W TUNE 30/40/50K 140LM/W PHOTOCELL, Bronze
- Mfr # WMXE-MD-80-120W-MCTP-P
- Zoro # G324886486
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Width
9.29 in
Power Factor
>0.90
Weight
7.72 lb
Fixture Wattage
80W/100W/120W
Standards
UL, DLC Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMXE-MD-80-120W-MCTP-P
- Zoro #
- G324886486
- UPC #
- 845060087406
- Country of Origin
- China
- Power Factor
- >0.90
- Weight
- 7.72 lb
- Fixture Wattage
- 80W/100W/120W
- Standards
- UL, DLC Premium
- Housing Material
- Aluminium+glass
- Rated Life
- 50,000hr
- Item
- Builder Series Traditional Wall Pack Adjust 80/100/120W Tune 30/40/50K 140Lm/W Photocell
- Finish
- Bronze
- Dimmable
- 0~10V Dimming
- IP Rating
- IP65
- Lumens
- 140LM/W
- Lighting Technology
- Philips Lumileds LEDs
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Lens Type
- Glass Lens
- Voltage
- 120V to 277V
- CRI
- >70
Dimensions
- Width
- 9.29 in
- Length
- 14.33 in
- Height
- 6.34 in
Description
The Westgate WMXE-MD-80-120W-MCTP-P is a builder series traditional wall pack adjust 80/100/120w tune 30/40/50k 140lm/w photocell. It delivers 140LM/W of 3000K/4000K/5000K light at 80W/100W/120W. Operates on 120-277V input power. Constructed of aluminium+glass in a bronze finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Philips Lumileds LEDs. Lens: Glass Lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.