CDLX-MD-15-45W-30KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 30K 120-277V 0-10V
Mfr # CDLX-MD-15-45W-30K
Zoro # G202632037
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Lumens
120LM/W
Voltage
120-277V
Watts
15W/25W/35W/45W
IP Rating
IP65
Color
BRONZE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CDLX-MD-15-45W-30K
Zoro #
G202632037
UPC #
845060088915
Country of Origin
Unknown
Details
Lumens
120LM/W
Voltage
120-277V
Watts
15W/25W/35W/45W
IP Rating
IP65
Color
BRONZE
CRI
>80
Material
Aluminum
Description
Housing: Die-cast aluminum with prismatic polycarbonate lens redesigned for LED 1/2" threaded hubs located on two sides of the housing Voltage: 120~277V; 60Hz AC CRI: 80 Power Factor: 90% Operating Temp:-40°F to 104°F 7-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.