CDLX-SM-5-25W-40KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 40K 120-277V 0-10V

  • Mfr # CDLX-SM-5-25W-40K

  • Zoro # G902632405


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Lumens
120LM/W
Voltage
120-277V
Watts
5W/10W/15W/25W
Color
BRONZE
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDLX-SM-5-25W-40K
Zoro #
G902632405
UPC #
845060088892
Country of Origin
Unknown

Details

Lumens
120LM/W
Voltage
120-277V
Watts
5W/10W/15W/25W
Color
BRONZE
IP Rating
IP65
CRI
>80
Material
Aluminum

Description

Housing: Die-cast aluminum with prismatic polycarbonate lens redesigned for LED 1/2" threaded hubs located on two sides of the housing Voltage: 120~277V; 60Hz AC CRI: 80 Power Factor: 90% Operating Temp:-40°F to 104°F 7-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.