CL-EHL-36W-50K-E3936W LED CORN LAMP 5500 LUMENS 5000K E39 AC100-277V, UL LISTED

  • Mfr # CL-EHL-36W-50K-E39

  • Zoro # G002632329


product price: $60.64
/ea

Key Features

Voltage
120-277VAC
Watts
36W
Lumens
5580LM
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-EHL-36W-50K-E39
Zoro #
G002632329
UPC #
845060058789
Country of Origin
Unknown

Details

Voltage
120-277VAC
Watts
36W
Lumens
5580LM
Color
White

Description

Input voltage: 120~277V AC CCT: 3000K and 5000K CRI: >80 Lamp base: E26 Medium Base, E39 Mogul Base Beam angle: 360Âo Operating Temp: 4ÂoF~149ÂoF 5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.