CL-FLT-75W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP
Mfr # CL-FLT-75W-50K-E39
Zoro # G502632553
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
75W
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-FLT-75W-50K-E39
Zoro #
G502632553
UPC #
845060022414
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
75W
Lumens
9000LM
Color
Black
Description
Input voltage: 120-277V AC
CRI: 70
Philips Lumileds Luxeon 3030 2D
Beam angle: 90°X150Âo
Lamp base: E39 Mogul Base
Operating Temp: -4ÂoF~113ÂoF
5-year warranty
CRI: 70
Philips Lumileds Luxeon 3030 2D
Beam angle: 90°X150Âo
Lamp base: E39 Mogul Base
Operating Temp: -4ÂoF~113ÂoF
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.