Zoro Homepage

CL-HL-200W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC

  • Mfr # CL-HL-200W-50K-E39

  • Zoro # G802632499


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
200W
Lumens
28000LM
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-HL-200W-50K-E39
Zoro #
G802632499
UPC #
845060023794
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
200W
Lumens
28000LM
Color
White

Description

Input voltage: 120~277V AC
CCT: 3000K and 5000K
CRI: >80
Lamp base: E26 Medium Base, E39 Mogul Base
Beam angle: 360Âo
Operating Temp: 4ÂoF~149ÂoF
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.