CL-HL-27W-50K-E26HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC
Mfr # CL-HL-27W-50K-E26
Zoro # G002632589
product price: $44.65
/eaKey Features
Voltage
120-277V
Watts
27W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-HL-27W-50K-E26
Zoro #
G002632589
UPC #
845060019032
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
27W
Lumens
3510LM
Color
White
Description
Input voltage: 120~277V AC
CCT: 3000K and 5000K
CRI: >80
Lamp base: E26 Medium Base, E39 Mogul Base
Beam angle: 360Âo
Operating Temp: 4ÂoF~149ÂoF
5-year warranty
CCT: 3000K and 5000K
CRI: >80
Lamp base: E26 Medium Base, E39 Mogul Base
Beam angle: 360Âo
Operating Temp: 4ÂoF~149ÂoF
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.