CL-PT2-40W-30K-E39LED POST-TOP CORN LAMP, 120~277V, REVERSIBLE MOGUL BASE, E39 BASE
Mfr # CL-PT2-40W-30K-E39
Zoro # G602632231
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
40W
Lumens
5200LM
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-PT2-40W-30K-E39
Zoro #
G602632231
UPC #
845060019193
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
40W
Lumens
5200LM
Color
White
Description
Input voltage: 120~277V AC
CCT: 3000K and 5000K
CRI: >80
Lamp base: E26 Medium Base, E39 Mogul Base
Beam angle: 360Âo
Operating Temp: 4ÂoF~149ÂoF
5-year warranty
CCT: 3000K and 5000K
CRI: >80
Lamp base: E26 Medium Base, E39 Mogul Base
Beam angle: 360Âo
Operating Temp: 4ÂoF~149ÂoF
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.