Zoro Homepage

Compact Area & Flood Lights MCT, 100W

  • Mfr # LFE-100W-MCT-D

  • Zoro # G111646965


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Lumens
13000
Watts
100W
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFE-100W-MCT-D
Zoro #
G111646965
UPC #
845060077926
Country of Origin
China

Details

Finish
Bronze
Item
Post Top Lighting
Lumens
13000
Watts
100W
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway and parking areas. Great for use with motion sensors or other instant on/ off controls
  • •Die-Cast Aluminum Housing With Powder Coat Finish (Dark Bronze Finish)
  • •Suitable for Wet Locations, IP65
  • •Wattage: 100W
  • •MCT: Multi Color Temperature (Switch On The Back of Fixture With Silicon Cover)
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.