Shop WESTGATE
Create Account
COMPACT LINEAR HIGHBAY ADJ. POWER 220-340W, 30/3540/50K, SENSOR READY, 220W/280W/340W, 40K/50K
- Mfr # LLHC-220-340W-MCTP-SR
- Zoro # G824885682
product price:Â
$
203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLHC-220-340W-MCTP-SR
- Zoro #
- G824885682
- UPC #
- 840378323284
- Country of Origin
- Malaysia
Description
The Westgate LLHC-220-340W-MCTP-SR is a compact linear highbay adj. power 220-340w. It delivers 140LM/W of 40K/50K light at 220W/280W/340W. Operates on 120-277V input power. Constructed of aluminium in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD >20%, beam angle 90 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP20 ingress protection. Light source: 2835-3V. Lens: PC lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.