Compact Linear Sensory Ready Highbay Lights, 255W/290W/320W, 3000K/4000K/5000K

  • Mfr # LHCX-255-320W-MCTP-SR

  • Zoro # G811672943


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Watts
255W/290W/320W
Lumens
44800
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHCX-255-320W-MCTP-SR
Zoro #
G811672943
UPC #
840378301176
Country of Origin
China

Details

Item
Slim Pendant
Housing Finish
White
Watts
255W/290W/320W
Lumens
44800
Color Temp.
30K/40K/50K

Description

  • •Ideal for replacement of conventional lighting systems such as HID and fluorescent.
  • •Applications include manufacturing warehousing and other large indoor spaces with mounting heights from 10ft. to 40ft.
  • •Power and Color Selectable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.