CONE PENDANT 3in DIA. 6FT ADJ. CORD 120-277V 6/9/12W 30/40/50K WHT, 6W/9W/12W, 30K/40K/50K, White
- Mfr # LCFQ-MCT-WH
- Zoro # G424886003
product price:Â
$
96.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCFQ-MCT-WH
- Zoro #
- G424886003
- UPC #
- 845060088854
- Country of Origin
- China
Description
The Westgate LCFQ-MCT-WH is a cone pendant 3in dia. 6ft adj. cord 120-277v 6/9/12w 30/40/50k wht. It delivers 600LM Max. of 30K/40K/50K light at 6W/9W/12W. Operates on 120V input power. Constructed of iron housing with pmma lens in a white finish. Dimming: Triac dimming. Key specifications: CRI 90, power factor >0.9, THD <20%, beam angle 100 Deg, operating temperature -68 DegF to 104 DegF, 50000hrs rated life, IP20 ingress protection. Light source: LED. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.