Cone Shape Tapared Pendant with 6 ft. Adjustable Wattage Selectable Temperature in Black
- Mfr # LCFT-MCTP-BK
- Zoro # G024884515
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
CRI
80
Color Temperature
3000 K, 4000 K, 5000 K
Fixture Housing Material
Aluminium+PC
Dimmable
TRIAC& 0-10V Dimming
Housing Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCFT-MCTP-BK
- Zoro #
- G024884515
- UPC #
- 845060093117
- Country of Origin
- China
- CRI
- 80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Housing Material
- Aluminium+PC
- Dimmable
- TRIAC& 0-10V Dimming
- Housing Finish
- Black
- Lens Type
- PC Lens
- Power Factor
- >0.95
- Standards
- ETL, ES
- IP Rating
- IP65
- Weight
- 2.6 lb
- Rated Life
- 50,000hr
- Max. Fixture Wattage
- 3W/6W/9W
- Item
- Cone-Shape Pendant Cylinder 16In X 2"
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lumens
- 720LM Max.
- Fixture Voltage
- 120V to 277V
- Beam Angle
- <20%
- Lighting Technology
- Hongli 2835
Dimensions
- Width
- 6.54 in
- Length
- 17.8 in
- Fixture Height
- 4.61 in
Description
The Westgate LCFT-MCTP-BK is a cone-shape pendant cylinder 16in x 2". It delivers 720LM Max. of 30K/40K/50K light at 3W/6W/9W. Operates on 120-277V input power. Constructed of aluminium+pc in a black finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI 80, power factor >0.95, THD <20%, beam angle <20%, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Hongli 2835. Lens: PC Lens. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.