Zoro Homepage

CRES-52-30K-BRLED WALL SCONCE LIGHT

  • Mfr # CRES-52-30K-BR

  • Zoro # G302631008


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
15W
Lumens
1300LM
IP Rating
IP67
CRI
>70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRES-52-30K-BR
Zoro #
G302631008
UPC #
845060064834
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
15W
Lumens
1300LM
IP Rating
IP67
CRI
>70
Color
Dark Bronze
Material
Die-Cast Aluminum Weatherproof Housing, Steel Backplate, Aluminum Trim

Description

Die-cast Aluminum with Powder Coat finish
Polycarbonate front housing and prismatic
LED: Philips Lumileds LEDs
Color Temperature: 3000K & 4000K & 5000K
Voltage: 100~277V AC, 50/60Hz
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.