
CRL-HSG-48" TRIM FOR CRLC SERIES, HAZE FINISH, WHITE
Mfr # CRL-HSG-4
Zoro # G602638233
product price: $65.49
/eaKey Features
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRL-HSG-4
Zoro #
G602638233
UPC #
845060048025
Country of Origin
Unknown
Details
Material
Aluminum
Description
Efficacy: >89LM/W
Rated Power: 18W
Delivered Light Output: 1606LM
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
Rated Power: 18W
Delivered Light Output: 1606LM
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.