Zoro Homepage

CRL-HSG-6LED COMMERCIAL RECESSED LIGHT HOUSINGS

  • Mfr # CRL-HSG-6

  • Zoro # G702632285


product price: $74.99
/ea

Key Features

Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRL-HSG-6
Zoro #
G702632285
UPC #
845060048032
Country of Origin
Unknown

Details

Material
Aluminum

Description

Efficacy: >89LM/W
Rated Power: 18W
Delivered Light Output: 1606LM
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.