CRL4-27W-50K4 LED COMMERCIAL RECESSED LIGHT

  • Mfr # CRL4-27W-50K

  • Zoro # G602632224


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Lumens
1950LM
Voltage
120-277V
CRI
>80
Watts
27W
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRL4-27W-50K
Zoro #
G602632224
UPC #
845060021752
Country of Origin
Unknown

Details

Lumens
1950LM
Voltage
120-277V
CRI
>80
Watts
27W
Material
Aluminum

Description

Efficacy: >89LM/W
Rated Power: 18W
Delivered Light Output: 1606LM
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.