CRLC-EGN-20W-50K-DLED CLIP-ON COMMERCIAL RECESSED LIGHT ENGINE

  • Mfr # CRLC-EGN-20W-50K-D

  • Zoro # G802632420


product price:  $41.99
/ea

Key Features

Material
Aluminum
Watts
20W
Voltage
120-277V
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRLC-EGN-20W-50K-D
Zoro #
G802632420
UPC #
845060025453
Country of Origin
Unknown

Details

Material
Aluminum
Watts
20W
Voltage
120-277V
IP Rating
IP20

Description

Rated Power: 15W & 20W
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.