Shop WESTGATE
See all product information
Create Account
CRLC-TRM-4-WHLED CLIP-ON COMMERCIAL RECESSED LIGHT ENGINE
Mfr # CRLC-TRM-4-WH
Zoro # G102632403
product price:
$
26.49
/ea
Key Features
Color
White
Material
Aluminum
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLC-TRM-4-WH
- Zoro #
- G102632403
- UPC #
- 845060025491
- Country of Origin
- Unknown
- Color
- White
- Material
- Aluminum
- IP Rating
- IP67
Description
Rated Power: 15W & 20W
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F