
CRLC-TRM-6-WH4" TRIM FOR CRLC SERIES, HAZE FINISH, WHITE
Mfr # CRLC-TRM-6-WH
Zoro # G902638315
product price: $33.65
/eaKey Features
IP Rating
IP67
Color
White
Beam Angle
36º
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRLC-TRM-6-WH
Zoro #
G902638315
UPC #
845060025507
Country of Origin
Unknown
Details
IP Rating
IP67
Color
White
Beam Angle
36º
Material
Aluminum
Description
Rated Power: 15W & 20W
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.