CRLC-TRM-8-WH6" TRIM FOR CRLC SERIES, HAZE FINISH, WHITE

  • Mfr # CRLC-TRM-8-WH

  • Zoro # G802638279


product price:  $36.49
/ea

Key Features

Color
White
Beam Angle
36º
Material
Aluminum
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRLC-TRM-8-WH
Zoro #
G802638279
UPC #
845060025514
Country of Origin
Unknown

Details

Color
White
Beam Angle
36º
Material
Aluminum
IP Rating
IP67

Description

Rated Power: 15W & 20W
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.