Shop WESTGATE
Create Account
DECO PENDANT LAMP LONG FORM 2.4X10in E26 4W 160LM 18K DIM, 1800K, gradient brown
- Mfr # DPL-03-18K
- Zoro # G424968389
product price:Â
$
20.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPL-03-18K
- Zoro #
- G424968389
- UPC #
- 840378325608
- Country of Origin
- China
Description
The Westgate DPL-03-18K is a deco pendant lamp long form 2.4x10in e26 4w 160lm 18k dim. It delivers 160LM of 1800K light at 4W. Operates on 120V input power. Constructed of glass in a gradient brown finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.80, THD <20%, beam angle 330 Degrees, operating temperature -77 Degrees F to 104 Degrees F, 15,000hr rated life, IP20 ingress protection. Light source: Xuancai flexiable filament.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.