Shop WESTGATE
Create Account
LED SUSPENDED 2/3 PERFORATED BASKETLIGHT (UP/DOWN), 40W/20W OR 60W, 5000K, White
- Mfr # SCPL-UD-4FT-60W-50K-D
- Zoro # G624886797
product price:Â
$
247.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCPL-UD-4FT-60W-50K-D
- Zoro #
- G624886797
- UPC #
- 845060024791
- Country of Origin
- China
Description
The Westgate SCPL-UD-4FT-60W-50K-D is a LED suspended 2/3 perforated basketlight (up/down). It delivers 4400LM/2100LM of 5000K light at 40W/20W OR 60W. Operates on 120-277V input power. Constructed of anodized aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Louver lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.