Shop WESTGATE
Create Account
DECORATIVE PENDANT 3-LEVEL 6in PENDANT, 5CCT, 12in H, WHITE, 10W, 27K/30K/35K/40K/50K
- Mfr # LCFL-MCT5-WH
- Zoro # G224886425
product price:Â
$
76.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCFL-MCT5-WH
- Zoro #
- G224886425
- UPC #
- 840378313513
- Country of Origin
- Indonesia
Description
The Westgate LCFL-MCT5-WH is a decorative pendant 3-level 6in pendant. It delivers 500LM of 27K/30K/35K/40K/50K light at 10W. Operates on 120V input power. Constructed of iron in a white finish. Dimming: TRIAC DIMMING. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: TongyiFang Optoelectronic. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.