Zoro Homepage

Designer Area Bell Pole Adapter for Designer Area Bell Light System, 2-1

  • Mfr # DAB-PA2-1

  • Zoro # G211673083


product price: $45.79
/ea

Key Features

Length
23.74 in
Width
1.48 in
Item - Job Site Lighting
Recessed Lighting
Housing Finish
Black
Depth
47.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAB-PA2-1
Zoro #
G211673083
UPC #
845060092615
Country of Origin
China

Dimensions

Length
23.74 in
Width
1.48 in
Depth
47.72 in

Details

Item - Job Site Lighting
Recessed Lighting
Housing Finish
Black

Description

  • •Designer Area Bell Pole Adapter
  • •DAB 2in Pole Adapter For 1 Bell Arm, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.