Zoro Homepage

Designer Surface Mounting Kit for 2x2 Panel

  • Mfr # LTRE-2X2-SMK

  • Zoro # G411673203


product price: $65.69
/ea

Key Features

Length
23.74 in
Width
1.48000000000001 in
Height
47.72 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRE-2X2-SMK
Zoro #
G411673203
UPC #
845060054262
Country of Origin
China

Dimensions

Length
23.74 in
Width
1.48000000000001 in
Height
47.72 in

Details

Item
Outdoor Latern
Finish
White

Description

  • •Surface mount kit for LPNG-2X2 & LTRE-2X2
  • •Housing: Cold Rolled Steel with powder cord white finish
  • •2X2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.