
Designer Surface Mounting Kit for 2x4 Panel
Mfr # LTRE-2X4-SMK
Zoro # G111673220
product price: $72.89
/eaKey Features
Length
23.74 in
Width
1.48000000000001 in
Height
47.72 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTRE-2X4-SMK
Zoro #
G111673220
UPC #
845060054279
Country of Origin
China
Dimensions
Length
23.74 in
Width
1.48000000000001 in
Height
47.72 in
Details
Item
Outdoor Latern
Finish
White
Description
- •Surface mount kit for LPNG-2X4 & LTRE-2X4
- •Housing: Cold Rolled Steel with powder cord white finish
- •
- •2X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.