Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIRECTIONAL LIGHT, 12V/50W MAX, SOLID BRASS, JC BI-PIN, ANTIQUE BRASS, W/ 3FT. CABLE & N/M SPIKE

  • Mfr # LDS-12W-30K-D

  • Zoro # G502658171


product price: $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS-12W-30K-D
Zoro #
G502658171
UPC #
845060012705
Country of Origin
Unknown

Description

Outdoor Decorative Sconce
Housing: Steel Base with Die-cast Rings
Dimming
Input voltage: 120V, 60Hz
CRI: >80
50,000 hour rated life
Suitable for Wet Locations
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.