Shop WESTGATE
See all product information
Create Account
DLS12-MCT-277V10in DIE-CAST DISK 25W 1500LM 120V CRI80 30/40/50K ES DIM, INCL. RECESS ACCESSORIES
- Mfr # DLS12-MCT-277V
- Zoro # G202632488
product price:
$
86.59
/ea
Key Features
Color
White
Voltage
120V
Lumens
1800LM
CRI
>80
Watts
30W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLS12-MCT-277V
- Zoro #
- G202632488
- UPC #
- 845060057485
- Country of Origin
- Unknown
Details
- Color
- White
- Voltage
- 120V
- Lumens
- 1800LM
- CRI
- >80
- Watts
- 30W
- IP Rating
- IP20
- Material
- Die-cast Aluminum. Powder-Coated
Description
Construction: Spun aluminum
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 277V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
Fit on recessed housings / Fit on standard 4" octagonal (40) or 3" octagonal (30) electrical boxes
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 277V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
Fit on recessed housings / Fit on standard 4" octagonal (40) or 3" octagonal (30) electrical boxes