DLS4-MCT-PIR9W, 550~600LM, 5000K (DAYLIGHT), ETL & ENERGY STAR

  • Mfr # DLS4-MCT-PIR

  • Zoro # G902638520


product price: $37.79
/ea

Key Features

IP Rating
IP20
Voltage
120V
Color
White
Material
Die-cast Aluminum. Powder-Coated
Watts
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLS4-MCT-PIR
Zoro #
G902638520
UPC #
845060057409
Country of Origin
Unknown

Details

IP Rating
IP20
Voltage
120V
Color
White
Material
Die-cast Aluminum. Powder-Coated
Watts
9W

Description

Construction: Spun aluminum LED: Unique enclosed DOB (Driver On Board) LED boardenclosed in clear plastic casing for better damp location performance Gasket: close cell Neoprene foam gasket Lens: White translucent acrylic Isolated driver for improved thermal management CRI: 90 Working Voltage: 120V AC Dimmable LED: Seoul DOB (Driver On Board) Technology Power factor: 90% + Suitable for damp locations Maximum Ambient Temperature: 104°F Energy Star-rated Fit on recessed housings / Fit on standard 4" octagonal (40) or 3" octagonal (30) electrical boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.