Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLSN4-27K6in DISK 15W 1000LM 120V CRI80 30K ES DIM

  • Mfr # DLSN4-27K

  • Zoro # G602638189


product price: $11.15
/ea

Key Features

IP Rating
IP67
Voltage
120VAC
Watts
10W
Color
White
Material
Spun Steel Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLSN4-27K
Zoro #
G602638189
UPC #
845060015416
Country of Origin
Unknown

Details

IP Rating
IP67
Voltage
120VAC
Watts
10W
Color
White
Material
Spun Steel Powder Coated

Description

Construction: Spun aluminum
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.