DYNAMIC BEAM-ADJ AREA LT 90/120/150W 3CCT 4-TYPES 7-PIN NEMA SOCKET SEN-READY, 90W/120W/150W, Black
- Mfr # LAX-LG-90-150W-MCTPD-PSR
- Zoro # G824968576
product price:Â
$
519.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAX-LG-90-150W-MCTPD-PSR
- Zoro #
- G824968576
- UPC #
- 840378341219
- Country of Origin
- China
Description
The Westgate LAX-LG-90-150W-MCTPD-PSR is a dynamic beam-adj area lt 90/120/150w 3cct 4-types 7-pin nema socket sen-ready. It delivers 170LM/W of 30K/40K/50K - Bronze light at 90W/120W/150W. Operates on 120-277V input power. Constructed of acd12 aluminum+pc lens in a black finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD 50000hr rated life, IP65 ingress protection, BUG rating B4-U0-G4. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.