Flashlight, 20V DC, 1,825 lm, 10 hr

  • Mfr # CMCL030B
  • Zoro # G504217901
product price: 
$
109.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lumens
750 | 1825
Voltage
20V DC
Type
Cordless
Includes
CMCL030 Small Area Light (1), Battery and Charger Sold Separately (1)
Series
V20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMCL030B
Zoro #
G504217901
UPC #
885911549271
Country of Origin
China

Dimensions

Maximum Height
12 in

Details

Lumens
750 | 1825
Voltage
20V DC
Type
Cordless
Includes
CMCL030 Small Area Light (1), Battery and Charger Sold Separately (1)
Series
V20
Run Time
10 hr
Light Distribution
180 Degrees
Lamp Type
LED
Type - Job Site Lighting
Area Light
Item
Flashlight
Light Output Mode
High, Low
Minimum Brightness Level
0 lm
Cordless Tool Kit Contents
Bare Tool
Product Type
Flashlight
Maximum Brightness Level
1,825 lm
Head Type
Fixed
Brightness Level
1,825 lm
Maximum Head Rotation Angle
180 Degrees
Battery Capacity
1.3 Ah; 1.5 Ah; 2.0 Ah; 3.0 Ah; 4.0 Ah; 5.0 Ah
Mount Type
Kick Stand
Number of Light Output Modes
2
Battery Platform
20V MAX*
Number of Batteries Included
0
Tool Series
V20*
Number of Chargers Included
0

Description

Flashlight, Product Type Flashlight, Battery Platform 20V MAX*, Series V20, Brightness Level 1,825 lm, Light Output Mode High, Low, Mount Type Kick Stand, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Battery Capacity 1.3 Ah; 1.5 Ah; 2.0 Ah; 3.0 Ah; 4.0 Ah; 5.0 Ah, Run Time 10 hr, Voltage 20V DC, Battery Included / Bare Tool Bare Tool, Head Type Fixed, Maximum Brightness Level 1,825 lm, Maximum Height 12 in, Minimum Brightness Level 0 lm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.