Zoro Homepage

E26-ENLARGERCANDELABRA LED BULB, E12, 110~130V, 5W 330LM CLEAR GLASS, 4000K DIMMABLE

  • Mfr # E26-ENLARGER

  • Zoro # G402632233


product price: $8.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E26-ENLARGER
Zoro #
G402632233
UPC #
845060036787
Country of Origin
Unknown

Description

Input voltage: 120~277V AC
CCT: 3000K and 5000K
CRI: 84
(mogul base adaptors optional)
Chip: Samsung LED chips with Rubycon driver
Beam: 360°
Operating Temp: 4°F~149°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.