Shop WESTGATE
Create Account
ECONOMY WRAP 4FT SELECT 40W 27/30/35/40/50K 0-10V, 27K/30K/35K/40K/50K, White
- Mfr # WAE-4FT-40W-MCT5-D
- Zoro # G024885734
product price:Â
$
72.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE-4FT-40W-MCT5-D
- Zoro #
- G024885734
- UPC #
- 840378324847
- Country of Origin
- China
Description
The Westgate WAE-4FT-40W-MCT5-D is a economy wrap 4ft select 40w 27/30/35/40/50k 0-10v. Rated at 40W. Operates on 120-277V input power. Constructed of steel&pc in a white finish. Dimming: 0-10V dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 90 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.