Shop WESTGATE
See all product information
Create Account
LED SELECTABLE COLOR TEMP. & WATTAGE TROFFERS, AC 100-277V, 26W, 32W, 40W, 3500K, 4000K, 5000K
- Mfr # LTRE-1X4-MCTP
- Zoro # G524884954
product price:Â
$
102.99
/ea
Sold in multiples of 2 for
$205.98
Free Shipping & Returns
Key Features
Height
2.6 in
Length
47.76 in
Width
11.93 in
Color Temperature
3500 K, 4000 K, 5000 K
Weight
6.46 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTRE-1X4-MCTP
- Zoro #
- G524884954
- UPC #
- 845060057973
- Country of Origin
- China
Dimensions
- Height
- 2.6 in
- Length
- 47.76 in
- Width
- 11.93 in
Details
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Weight
- 6.46 lb
- BUG Rating
- B2-U2-G1
- Standards
- UL
- Voltage
- 120V to 277V
- Rated Life
- 50,000hr
- Max. Fixture Wattage
- 26W, 32W, 40W
- Base Material
- Cold-Rolled Steel
- Power Factor
- 0.97
- Dimmable
- 0~10V Dimmable
- IP Rating
- IP20
- CRI
- >80
- Fixture Item
- LED Selectable Color Temp. & Wattage Troffers
- Lighting Technology
- LED
- Lens Type
- Polycarbonate
- Lumens
- 125LM/W
- Housing Finish
- White
- Fixture Temp. Range
- -4 Degrees to 122 Degrees F
Description
The Westgate LTRE-1X4-MCTP is a LED selectable color temp. & wattage troffers. It delivers 125LM/W of 3500K, 4000K, 5000K light at 26W, 32W, 40W. Operates on 120-277V input power. Constructed of cold-rolled steel in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor 0.97, THD <20%, operating temperature -4 DegF to 122 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B2-U2-G1. Light source: LED. Lens: Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.