Zoro Homepage

EL-1-BREDUCES E39 BULB TO USE IN E26 SOCKET

  • Mfr # EL-1-B

  • Zoro # G902632313


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-1-B
Zoro #
G902632313
UPC #
845060027341
Country of Origin
Unknown

Details

Voltage
120-277V

Description

High impact thermo-plastic emergency light
Two fully adjustable 1 watt, glare-fee LED lamp
heads for safe egress
Dual voltage: 120/277
Operating temperature: 68-122°F
3.6V maintenance-free Ni-Cad rechargeable battery
for long life
Low profile compact design, available in white or
black housing
90-minute rated with push style test switch and red
indicator light
Surf mount with top and side knockout for conduit
UL Listed for damp locations, UL924, NFPA 101
Life Safety Code
Optional: High lumen LED lamp heads (1.5 watt)
available (HL)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.