Zoro Homepage

EL-M1FIELD-INSTALLED EMERGENCY BALLAST

  • Mfr # EL-M1

  • Zoro # G102632571


product price: $37.59
/ea

Key Features

Voltage
120-277V
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-M1
Zoro #
G102632571
UPC #
845060001297
Country of Origin
Unknown

Details

Voltage
120-277V
Material
Plastic

Description

Two fully adjustable 1.1-watt LED lamp heads for safe egress
Improved beam control for increased spacing and illumination
Dual voltage: 120/277
Operating temperature: 68-122°F
6V maintenance-free lead acid rechargeable battery for long life
Low profile compact design
90-minute rated with push style test switch and red indicator light
Mounting: wall mounting with KO in back plate
UL-listed
3-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.