Zoro Homepage

Electrical Box, 18.3 cu in, Outlet Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # W1DB100-3

  • Zoro # G902637974


product price: $20.75
/ea

Key Features

Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Steel
Overall Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1DB100-3
Zoro #
G902637974
UPC #
845060003055
Country of Origin
Unknown

Dimensions

Overall Width
2-3/4 in
Overall Depth
2-5/8 in
Conduit Size
3/4 in
Height
4-1/2 in

Details

Item
Electrical Box
Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
IP Rating
Suitable for Hazardous Locations, IP68

Description

Dimensions: width 2-3⁄4", height 4-1⁄2", depth 2-5/8"
Material: die-cast aluminum with powder-coated finish
Available with 3, 4, or 5 reinforced threaded outlet holes
Outlet hole sizes: available in 1⁄2", 3⁄4" or 1" threaded outlet holes
Color: gray
PRODUCT FEATURES:
Reinforced connector outlets
Scratch resistant powder-coated finish
Suitable for wet locations - NEMA 3R rated
Reinforced connector outlets that accept threaded
fittings & conduits
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, mounting lugs and ground screws included
"X" denotes boxes with side outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.