Zoro Homepage

Electrical Box, 30.5 cu in, Outlet Box Type, 2 Gangs, Steel

  • Mfr # W2B50-7X

  • Zoro # G602638257


product price: $21.29
/ea

Key Features

Capacity
30.5 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Steel
Width
4-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2B50-7X
Zoro #
G602638257
UPC #
845060005219
Country of Origin
Unknown

Dimensions

Width
4-9/16 in
Depth
2 in
Conduit Size
1/2 in
Height
4-1/2 in
Overall Depth
2 in
Overall Width
4-9/16 in

Details

Item
Electrical Box
Capacity
30.5 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Steel
Opening Shape
Rectangular
Color
Gray
IP Rating
IP65
Box Shape
Rectangular

Description

Dimensions: width 4-9/16", height 4-1⁄2", depth 2"
Material: die-cast aluminum with powder-coated finish
Outlet holes: available with 3, 4, 5, 6, 7, or 9 outlet holes
Hole size: available in 1⁄2" or 3⁄4" threaded outlet holes
Color: gray
PRODUCT FEATURES:
Reinforced connector outlets
Scratch resistant powder-coated finish
Suitable for wet locations - NEMA 3R rated
Connector outlets accept threaded fittings & conduit
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, mounting lugs and ground screws included
"X" denotes boxes with side outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.